Beli lcr meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanwa Instrument Handy LCR MeterDeskripsi:Useful for sorting device value.atribut:
- Battery: 6LF22(9V)x1pc
- Dimensions (mm): 184x87x45
- Weight (g): 400
- Ichiko Meja Kantor 1/2 Biro + Laci ICT, 2 + ICT. 702-1 C. (Central Lock) HPL (Standard)atribut:
- Material: HPL (Standard)
- Dimensions (cm): 120x60x75
- Lutron Lcr MeterDeskripsi:Description:100 Hz/120 Hz/1 KHz/10 KHz/100 KHz LCR METER, professionalModel : LCR-9184- Auto LCR smart check and measurement.- 100 Hz/120 Hz/1 KHz/10 KHz/100 KHz- Test ranges : (ex : F = 1 KHz) L : 200.00 uH to 2000.0 H, C : 2000.0 pF to 2.000 mF, R : 20.000 to 200.0 M- Series/Parallel modes are selectable.- DCR mode 200.00 to 200.0M- Ls/Lp/Cs/Cp with D / Q / / ESR Parameter.- RS232/USB computer interface.- Optional data acquisition software, SW-E803.- Optional SMD test clips, SMDC-21.- Optional SMD tester, SMDA-22.
- KRISBOW LCR Meteratribut:
- Dimensions (mm): 150x70x48
- Agilent Portable LCR Meteratribut:
- Interface: IR-USB
- Size (mm): 87x41x184
- Supported OS: Windows(R)XP/VistaTM/7
- Accessories: Test lead with alligator clip (red, black)x1
- Accuracy (%): 0.2
- Measurement Speed (time/s): 1
- Package Size (mm): 115x65x220
- GW INSTEK LCR Meteratribut:
- Package Size (mm): 350x410x200
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Hioki Multimeter Digital (Multitester)atribut:
- Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
- Holdpeak Digital LCR Resistance Inductance Meteratribut:
- Display Type: Digital Display
- Maximum Display (Counts): 1999
- Measuring Capacitance Range: 2000pF/20nF/200nF/2uF/20uF/200uF
- Measuring Inductance Range: 20mH/200mH/2H/20H
- Measuring Resistance Range: 20/200/2K/20K/200K/2M/20M/200M/2000M
- Operating Mode: Manual Range
- Operating Temperature (°C): 0-40
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Dekko Capacitor Resistance Meteratribut:
- Inductance: 20mH, 200mH, 2H, 20H
- Power Supply: 9V Zinc Carbon Battery
- Size (mm): 143x75x32
- Storage Humidity Range (%RH): Max. 80
- Storage Temperature Range (°C): -20 to 60
- Temperature for Best Accuracy (°C): 23+/- 5%
- Working Humidity Range (%RH): Max. 75
- Working Temperature Range (°C): 0 to 40
- Teledyne LeCroy Bench LCR MeterDeskripsi:Teledyne LeCroy, High Precision LCR Meter, 10 Hz - 300 KHz Test Frequency RangeTeledyne Test Tools new series of high precision LCR meters offer three models within the range with maximum test frequencies ranging from 2kHz to 300kHz and basic accuracy of 0.05%. The compact design, 2U height and 1/2 rack, is one of the practical features of the series and are suitable for either bench top or rack systems. The T3LCR1300 model comes with many features and is the ideal tool for R&D, production test, IQC, etc as well as testing inductors, multi layer ceramic capacitors and resistors at DC or from 10 Hz to 300 kHz.The T3LCR series provides a rich set of functionalities while maintaining a compact size. The entire series adopts a 3.5-inch colour LCD display. Measurement efficiency is increased by the simultaneous display on screen of the setting criteria and measurement results as well as two additional monitoring parameters. The enlarge display mode not only emphasizes the measurement results, but also provides PASS/FAIL confirmation to facilitate rapid and convenient test results.atribut:
- Bench/Handheld: Bench
- Dimensions (WxHxD) (mm): 265x107x312
- Display Type: LCD
- Height (mm): 107
- Power Source: Mains
- Extech LCR Meteratribut:
- UNSPSC: 41111943
- Audible Continuity: No
- Auto Power OFF: Yes with Disable
- Battery Type (V): 9
- Brand: EXTECH
- Capacitance Accuracy: +/-0.5% Reading + 5 Digits
- Capacitance Range (pF-mF): 20 to 20
- Counts: 20,000/2,000
- Display: Dual LCD
- Includes: 9V Batteryc; Instructions; Test Leads
- Inductance Accuracy: +/-0.5%rdg +5 digits)
- Inductance Range (mH-H): 20 to 2000
- Interface: Built-in Test Fixture; External Test Leads; Optional SMD Component Fixture; Optional SMD Tweezers
- Manufacturer Part Number: LCR200
- Product Type: LCR Meter
- Resistance Accuracy: +/-0.5%rdg +5 digits)
- Resistance Range (Ω-MΩ): 20 to 200
- Test Frequencies (Hz): 100, 120
- Test Frequencies (kHz): 100; 10; 1
- KRISBOW Multimeter Digital (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- Lutron Digital LCR Meteratribut:
- Display LCD (mm): 18
- Operating Temperature (°C): 0 to 50
- Humidity (%RH): 80
- Power Supply: 006 P DC 9V battery, heavy duty battery
- Dimensions (mm): 185x87x39
- Power Consumption (mA): R measurement : Approx. 9 max, L & C measurement : Approx. 13 max.
- Sampling Time (s): Approx. 0.4
- STARRETT Measuring Tape Diameter (Meteran)atribut:
- Item: Diameter Tape Measure,3/8inchx 50ft,100ths
- Size (feetxinch): 50x5/8
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- Dorothy Kursi Kerja DS 210 A Fabric (Kursi Kantor)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Footbase: Nylon
- Dimensions (cm): 64x50x116-122
- Seat Cover: Fabric
- Thermo Scientific Vial HPLC GC - CRIMPatribut:
- Dimensions (mm): 12x32
- Volume (ml): Usable: 1.5, Total: 2
- Residual: 170
- Patched: Yes
Daftar Harga lcr meter Terbaru January 2026
| Sanwa Instrument Handy LCR Meter | Rp5.299.900 |
| Ichiko Meja Kantor 1/2 Biro + Laci ICT, 2 + ICT. 702-1 C. (Central Lock) HPL (Standard) | Rp2.999.900 |
| Lutron Lcr Meter | Rp3.799.900 |
| KRISBOW LCR Meter | Rp2.099.900 |
| Agilent Portable LCR Meter | Rp16.999.900 |
| BK Precision LCR Meter | Rp11.999.900 |
| GW INSTEK LCR Meter | Rp52.999.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| Hioki Multimeter Digital (Multitester) | Rp3.699.900 |
| Holdpeak Digital LCR Resistance Inductance Meter | Rp779.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)




















































































































































%20HPL%20(Standard)/e5P108443509-1.jpg)





/P101002871-1.jpg)
/7uP106560282-1.jpg)

/ivP102049679-5.jpg)



/60P101517216-4.jpg)

/p3P107723903-1.jpg)
/60P101000216-6.jpg)
/5gP103758196-3.jpg)